Motion
2237R
Safety Goggle - Transparent, Polycarbonate Lens, Transparent Frame/Temple, ANSI Z87.1 Rating
MI ITEM #02367572
MFR #2237R
Price$5.91/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Goggle - Transparent, Polycarbonate Lens, Transparent Frame/Temple, ANSI Z87.1 Rating
MI ITEM #02367572
MFR #2237R

Mfr description
2237R ECONOMY GOGGLE UNVENTED AF LENS
  • PVC body permits a comfortable fit over prescription eyewear
  • Rugged polycarbonate lens filters 99.9% of harmful UV rays
  • Exclusive Duramass® scratch-resistant coating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.91/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1
  • Fit
    OTG
  • Frame Color
    Transparent
  • Frame Material
    PVC
  • Headband Material
    Rubber
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Lens Color
    Transparent
  • Lens Material
    Polycarbonate
  • Type
    Safety Goggles
  • UPC_NO
    766868223714
  • UV Protection
    Provides UV Protection
  • Ventilation
    Ventless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)