Motion
2400
Verdict Safety Goggle - Transparent, Polycarbonate Lens, Gray Frame/Temple, ANSI Z87.1 Rating
MI ITEM #02367576
MFR #2400
Your Price$8.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Verdict Safety Goggle - Transparent, Polycarbonate Lens, Gray Frame/Temple, ANSI Z87.1 Rating
MI ITEM #02367576
MFR #2400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.76/each(List $10.08)

Overview

Mfr description
2400 VERDICT GOGGLE REGULAR CLEAR LENS

Specifications

  • Type
    Safety Goggles
  • Lens Color
    Transparent
  • Lens Coating
    Scratch Resistant
  • Size
    Universal
  • Product Line
    Verdict
  • Protection Type
    Chemical Splash, Impact
  • Frame Color
    Gray
  • Lens Material
    Polycarbonate
  • Frame Material
    PVC
  • Headband Material
    Elastic
  • Approval Listing Regulations
    ANSI Z87.1
  • Ventilation
    Indirect Vent
  • Fit
    OTG
  • UPC_NO
    766868240001

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text