Motion
2400F
Verdict Safety Goggle - Transparent, Polycarbonate Lens, Gray Frame/Temple, ANSI Z87.1 Rating
Mi Item #02367578
MFR #2400F
Price$9.45/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Verdict Safety Goggle - Transparent, Polycarbonate Lens, Gray Frame/Temple, ANSI Z87.1 Rating
Mi Item #02367578
MFR #2400F

Mfr description
2400F VERDICT GOGGLE REG CLR LNS W/ FOAM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.45/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1
  • Fit
    OTG
  • Frame Color
    Gray
  • Frame Material
    PVC
  • Headband Material
    Elastic
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Transparent
  • Lens Material
    Polycarbonate
  • Product Line
    Verdict
  • Protection Type
    Chemical Splash, Impact
  • Type
    Safety Goggles
  • UPC_NO
    766868240018
  • Ventilation
    Indirect Vent
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)