Motion
2410
Verdict Safety Goggle - Transparent, Polycarbonate Lens, Gray Frame/Temple, ANSI Z87.1 Rating
MI ITEM #02367580
MFR #2410
Price$11.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Verdict Safety Goggle - Transparent, Polycarbonate Lens, Gray Frame/Temple, ANSI Z87.1 Rating
MI ITEM #02367580
MFR #2410

Mfr description
2410 VERDICT GOGGLE AF CLEAR LENS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.67/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1
  • Fit
    OTG
  • Frame Color
    Gray
  • Frame Material
    PVC
  • Headband Material
    Elastic
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Lens Color
    Transparent
  • Lens Material
    Polycarbonate
  • Product Line
    Verdict
  • Protection Type
    Chemical Splash, Impact
  • Type
    Safety Goggles
  • UPC_NO
    766868241008
  • Ventilation
    Indirect Vent

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)