Motion
28550
28550
MI ITEM #02367587
MFR #28550
List Price$5.05/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
28550
MI ITEM #02367587
MFR #28550

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.05/pr for your price

Overview

Mfr description
28550 50MM STATIONARY ROUND WLDG GOG

Specifications

  • Welding Goggle Style
    Fixed Front Rectangular
  • Protection Type
    Welding
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Lens Shade
    5
  • Size
    Universal
  • Lens Material
    Polycarbonate
  • Frame Material
    PVC
  • Temple Style
    Strap
  • Headband Material
    Elastic
  • Approval Listing Regulations
    ANSI Z87+
  • Ventilation
    Indirect Vent
  • Lens Color
    Green
  • Lens Coating
    Scratch Resistant
  • Frame Color
    Blue
  • UPC_NO
    766868285507

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text