Motion
51110
Engineer Safety Glasses - Scratch Resistant, Clear Lens, Gold Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #02367605
MFR #51110
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Engineer Safety Glasses - Scratch Resistant, Clear Lens, Gold Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #02367605
MFR #51110

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
51110 ENG AV 54MM GOLD CLEAR LNS W/ SS
  • Constructed from a nickel-silver alloy and is available in two fashionable styles: Aviator (54 mm or 58 mm lenses) and Conventional (58 mm lenses)
  • Spatula temples are constructed of a brass alloy for easy adjustment
  • Nose pad is also adjustable and constructed from soft, pliable PVC
  • Side shields are permanently attached
  • Lens color: Clear
  • Treated with our exclusive Duramass® scratch-resistant coating
  • All items shown meets ANSI Z87.1 safety standards

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Clear
  • Lens Coating
    Scratch Resistant
  • Frame Temple Color
    Gold
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Adjustable Temples
  • Product Line
    Engineer
  • Metal Frame
    Metal Frame
  • Temple Style
    Spatula
  • Lens Style
    Dual
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Temple Color
    Gold
  • Approval Listing Regulations
    ANSI Z87+
  • Specialty Features
    Side Shields
  • Frame Color Family
    Metallic
  • Lens Color Family
    Clear
  • Frame Temple Material
    Metal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought