Motion
9800D
Yukon Safety Glasses - Uncoated, Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #02367652
MFR #9800D
List Price$3.33/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yukon Safety Glasses - Uncoated, Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #02367652
MFR #9800D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.33/pr for your price

Overview

Mfr description
9800D YUKON CLEAR UNCOATED DISPENSOR
  • Features a contemporary wraparound style
  • Provides increased angular coverage and improved peripheral vision while molded-in brow guard and vented side shields give additional protection
  • Available in both hard-coated for scratch resistance, or uncoated for extra cost savings
  • Exclusive Duramass® scratch-resistant coating
  • Meets or exceeds ANSI Z87.1 safety standards
  • 12 pair per dispenser

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Clear
  • Lens Coating
    Uncoated
  • Frame Temple Color
    Transparent
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    Yukon
  • Metal Frame
    Non-Metal Frame
  • Temple Style
    Spatula
  • Lens Style
    Single
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Temple Color
    Transparent
  • Approval Listing Regulations
    ANSI Z87+
  • Specialty Features
    Side Shields
  • UPC_NO
    766868980044
  • Frame Color Family
    Clear
  • Lens Color Family
    Clear
  • Frame Temple Material
    Polycarbonate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought