Motion
9800XLD

MCR SAFETY
9800XLD

Yukon Safety Glasse - Uncoated, Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #02367655
MFR #9800XLD
Price$4.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9800XLD

Yukon Safety Glasse - Uncoated, Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #02367655
MFR #9800XLD

Mfr description
9800XLD YUKON XL CLR UNCOATED DISPENSOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.62/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Additional Details
    Primary Temple Color: Clear;Inner Packaging: Dozen Gravity Box;CAN;CSA Z94.3: Yes;Dielectric: Yes;Series: 98
  • Adjustable Temples
    No
  • ANSI Rating
    Z87.1
  • Approval Listing Regulations
    ANSI Z87+
  • Comfort Features
    Spatula Temples
  • Description
    98 Series Safety Glasses, Single Lens Design, Spatula Temples, Integral Side Shields, Dielectric Option Contains No Metal Pieces
  • Fits Over Eyeglasses
    Fits Over Eyeglasses
  • Frame Color
    Clear
  • Frame Color Family
    Clear
  • Frame Style
    Framed
  • Frame Temple Color
    Transparent
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Wraparound
  • Lens Coating
    Uncoated
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Single
  • Manufacturer Stock Number
    9800XLD
  • Metal Frame
    Non-Metal Frame
  • Noisepiece Type
    Molded
  • Product Line
    Yukon
  • Series
    98
  • Specialty Features
    Side Shields
  • Standards Met
    ANSI Z87.1, CSA Z94.3
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Transparent
  • Temple Style
    Spatula
  • Type
    Safety Glasses
  • UPC_NO
    766868980143
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)