Overview
Mfr description
F2110 FROSTBITE 2 BLACK FRM CLEAR LENS
- Trend setting two-piece polycarbonate squared lens design
- Smaller frame sized to fit smaller faces
- Spatula temples
- Rugged polycarbonate lens filters 99.9% of harmful UV rays
- Exclusive Duramass® scratch-resistant coating
Specifications
- TypeSafety Glasses
- Lens ColorClear
- Lens CoatingScratch Resistant
- Frame Temple ColorBlack
- Lens MaterialPolycarbonate
- Fits Over EyeglassesDoes Not Accommodate Eyeglasses
- SizeSmall
- Temple AdjustmentNon-Adjustable Temples
- Product LineFrostbite 2
- Metal FrameNon-Metal Frame
- Temple StyleSpatula
- Lens StyleDual
- Frame StyleFramed
- UV ProtectionProvides UV Protection
- Temple ColorBlack
- Approval Listing RegulationsANSI Z87+
- Frame Color FamilyBlack
- Lens Color FamilyClear
- Frame Temple MaterialNylon
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data