Overview
Mfr description
F2142 FROSTBITE 2 FROST FRM GRAY LENS
Specifications
- TypeSafety Glasses
- Lens ColorGray
- Lens CoatingScratch Resistant
- Frame Temple ColorTransparent, White
- Lens MaterialPolycarbonate
- Fits Over EyeglassesDoes Not Accommodate Eyeglasses
- SizeSmall
- Temple AdjustmentNon-Adjustable Temples
- Product LineFrostbite 2
- Metal FrameNon-Metal Frame
- Temple StyleSpatula
- Lens StyleDual
- Frame StyleFramed
- UV ProtectionProvides UV Protection
- Temple ColorTransparent
- Approval Listing RegulationsANSI Z87+
- Frame Color FamilyWhite
- Lens Color FamilyGray
- Frame Temple MaterialNylon
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data