Motion
LCS1
Lens Cleaning Station - Anti-Fog, Anti-Static, 16.142 x 15.748 x 8.661 in
Mi Item #02367850
MFR #LCS1
Price$11.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lens Cleaning Station - Anti-Fog, Anti-Static, 16.142 x 15.748 x 8.661 in
Mi Item #02367850
MFR #LCS1

Mfr description
LCS1 LENS CLEANING STATION
  • Anti-static, anti-fog cleaning spray
  • Includes: 8 oz solution and two boxes of 300 tissues
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.74/each

Specifications

Dimensions

  • Station Depth
    8.661 in
  • Station Dimensions
    16.142 x 15.748 x 8.661 in
  • Station Height
    16.142 in
  • Station Width
    15.748 in

Details

  • Number Of Pumps
    1
  • Number Of Wipes Tissues
    300
  • Product Line
    MCR Safety
  • Pump Capacity
    8 oz
  • Solution Properties
    Anti-Fog, Anti-Static
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)