Specifications
Details
- Number Of Wipes Tissues100
- Wipe Tissue PropertiesAnti-Fog, Anti-Static
Overview
Mfr description
LCT SPEC SAVER TOWELETTES 100 WIPES/BOX
- Anti-fog, anti-static lens cleaning towelettes
- Individually packaged
- 100 per box, 10 boxes per case