Overview
Mfr description
R2112 RT2 BRASS GRAY LENS
Specifications
- TypeSafety Glasses
- Lens ColorGray
- Lens CoatingScratch Resistant
- Frame Temple ColorBrass, Gold
- Lens MaterialPolycarbonate
- Fits Over EyeglassesDoes Not Accommodate Eyeglasses
- SizeUniversal
- Temple AdjustmentNon-Adjustable Temples
- Product LineRattler2
- Metal FrameMetal Frame
- Temple StyleBayonet
- Lens StyleDual
- Frame StyleFramed
- UV ProtectionProvides UV Protection
- Temple ColorGold
- Approval Listing RegulationsANSI Z87+
- Specialty FeaturesSide Shields
- Frame Color FamilyMetallic
- Lens Color FamilyGray
- Frame Temple MaterialMetal
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data