Motion
S2112AF

MCR SAFETY
S2112AF

Blackjack Safety Glasses - Anti-Scratch & Anti-Fog, Gray Lens, Gray, Silver Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #02367941
MFR #S2112AF
Price$11.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
S2112AF

Blackjack Safety Glasses - Anti-Scratch & Anti-Fog, Gray Lens, Gray, Silver Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #02367941
MFR #S2112AF

Mfr description
S2112AF BLACKJACK CHROME TEMPLE GRAY AF
  • Durable metal alloy temples with non-slip temple sleeves
  • Exclusive Duramass® scratch-resistant coating
  • Rugged polycarbonate lens filters 99.9% of UV rays
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.02/each

Specifications

Dimensions

  • Size
    Universal
  • Weight
    1.20 lbs

Details

  • Approval Listing Regulations
    ANSI Z87+, CE EN 166
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Style
    Frameless
  • Frame Temple Color
    Gray, Silver
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Material
    Polycarbonate
  • Lens Style
    Single
  • Product Line
    Blackjack
  • Specialty Features
    Side Shields
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Silver
  • Temple Style
    Hybrid
  • Type
    Safety Glasses
  • UPC_NO
    766868921160
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)