Motion
S21130
Blackjack Safety Glasses - Scratch Resistant, Green Lens, Gray, Silver Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #02367944
MFR #S21130
List Price$16.64/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blackjack Safety Glasses - Scratch Resistant, Green Lens, Gray, Silver Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #02367944
MFR #S21130

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.64/pr for your price

Overview

Mfr description
S21130 BLACKJACK CHROME TEMPLE SHADE 3.0
  • Durable metal alloy temples with non-slip temple sleeves
  • Exclusive Duramass® scratch-resistant coating
  • Rugged polycarbonate lens filters 99.9% of U.V. rays
  • All items shown meets or exceeds ANSI Z87+ safety standards
  • Select items meet European CE (EN166) and CSA safety standards

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Green
  • Lens Coating
    Scratch Resistant
  • Frame Temple Color
    Gray, Silver
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    Blackjack
  • Temple Style
    Hybrid
  • Lens Style
    Single
  • Frame Style
    Frameless
  • UV Protection
    Provides UV Protection
  • Temple Color
    Silver
  • Approval Listing Regulations
    ANSI Z87+
  • Specialty Features
    Side Shields
  • Lens Shade
    3
  • UPC_NO
    766868921139
  • Lens Color Family
    Green

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text