Motion
SS112
Stratos Safety Glasses - Scratch Resistant, Gray Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #02367947
MFR #SS112
Price$2.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stratos Safety Glasses - Scratch Resistant, Gray Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #02367947
MFR #SS112

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.57/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87+, CAN/CSA Z94.3, CE EN 166
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Black
  • Frame Style
    Framed
  • Frame Temple Color
    Black
  • Frame Temple Material
    Nylon
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Material
    Polycarbonate
  • Lens Style
    Single
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Stratos
  • Specialty Features
    Side Shields
  • Temple Adjustment
    Adjustable Temples
  • Temple Color
    Black
  • Temple Style
    Spatula
  • Type
    Safety Glasses
  • UPC_NO
    766868131125
  • UV Protection
    Provides UV Protection

Overview

Mfr description
SS112 STRATOS BLK FRM GRAY LNS
  • Features a stylish wraparound design and one-piece polycarbonate lens with molded-in side shields that filters out 99.9% of UV radiation
  • Lightweight nylon frame provides added comfort and balance
  • Exclusive Duramass® scratch-resistant coating
  • Meets or exceeds ANSI Z87.1 safety standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought