Motion
SS130
Stratos Safety Glasses - Scratch Resistant, Clear Lens, Blue, Red, White Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #02367950
MFR #SS130
Price$2.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stratos Safety Glasses - Scratch Resistant, Clear Lens, Blue, Red, White Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #02367950
MFR #SS130

Mfr description
SS130 STRATOS R/W/B FRM CLR LNS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.23/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87+
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Blue
  • Frame Style
    Framed
  • Frame Temple Color
    Blue, Red, White
  • Frame Temple Material
    Nylon
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Style
    Single
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Stratos
  • Specialty Features
    Side Shields
  • Temple Adjustment
    Adjustable Temples
  • Temple Color
    Red, White
  • Temple Style
    Spatula
  • Type
    Safety Glasses
  • UPC_NO
    766868131309
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)