Motion
ST110
Storm Safety Glasses - Scratch Resistant, Clear Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #02367952
MFR #ST110
Price$6.65/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Storm Safety Glasses - Scratch Resistant, Clear Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #02367952
MFR #ST110

Mfr description
ST110 STORM BLK FRM CLR LENS W/ RATCHET
  • Wraparound lens constructed of lightweight, polycarbonate lens
  • Treated with Duramass® scratch-resistant coating
  • Ratchet action temples combined with non-slip rubber head grips create a customized fit for virtually any head size
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.65/pr

Specifications

Dimensions

  • Size
    Universal
  • Weight
    1.20 lbs

Details

  • Approval Listing Regulations
    ANSI Z87+, CAN/CSA Z94.3, CE EN 166
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Black
  • Frame Style
    Framed
  • Frame Temple Color
    Black
  • Frame Temple Material
    Nylon
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Style
    Single
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Storm
  • Specialty Features
    Side Shields
  • Temple Adjustment
    Adjustable Temples
  • Temple Color
    Black
  • Temple Style
    Bayonet
  • Type
    Safety Glasses
  • UPC_NO
    766868001107

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)