Motion
ST130
Storm Safety Glasse - Anti-Fog, Clear Lens, Red Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #02367962
MFR #ST130
Price$6.95/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Storm Safety Glasse - Anti-Fog, Clear Lens, Red Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #02367962
MFR #ST130

Mfr description
ST130 STORM RED FRM CLR LNS W/ RATCHET
  • Wraparound lens constructed of lightweight, polycarbonate lens
  • Treated with Duramass® scratch-resistant coating
  • Ratchet action temples combined with non-slip rubber head grips create a customized fit for virtually any head size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.95/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Additional Details
    Nosebridge Material: Polycarbonate;Inner Packaging: Dozen White Box;CE EN166: Yes
  • Adjustable Temples
    Yes
  • ANSI Rating
    Z87.1-2025
  • Approval Listing Regulations
    ANSI Z87+
  • Comfort Features
    Non-Slip Temple Grips, Ratcheting Temples
  • Description
    ST1 Series Safety Glasses with Ratcheting Temples, Soft Non-Slip Temple Grips, and Single wraparound dual focal point lens
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color
    Red
  • Frame Color Family
    Red
  • Frame Style
    Framed
  • Frame Temple Color
    Red
  • Frame Temple Material
    Nylon
  • Frame Type
    Wraparound
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Single
  • Manufacturer Stock Number
    ST130
  • Metal Frame
    Non-Metal Frame
  • Noisepiece Type
    Integrated
  • Product Line
    Storm
  • Series
    ST1
  • Specialty Features
    Side Shields
  • Standards Met
    ANSI Z87.1-2025, CE EN166
  • Temple Adjustment
    Adjustable Temples
  • Temple Color
    Red
  • Temple Style
    Bayonet
  • Type
    Safety Glasses
  • UPC_NO
    766868001305
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)