Motion
TC120
Tacoma Safety Glasses - Scratch Resistant, Transparent Lens, Blue Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #02367967
MFR #TC120
Your Price$3.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tacoma Safety Glasses - Scratch Resistant, Transparent Lens, Blue Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #02367967
MFR #TC120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.18/each(List $3.66)

Overview

Mfr description
TC120 TACOMA BLUE TEMPLES CLR LENS
  • Low cost protection without giving up quality, safety, comfort or durability
  • Made of strong, lightweight, scratch-resistant polycarbonate, the one-piece wraparound lens delivers a wide field of vision and lateral impact protection
  • Treated with exclusive Duramass® scratch-resistant coating
  • Adjustable temples
  • Spatula temples for locked-in-place fit
  • Molded in side-shields
  • Meets or exceeds ANSI Z87+
  • Available in black or blue temple colors and clear or gray lens options
  • Available in extra-large (marked XL) for wear over prescription lenses

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Transparent
  • Lens Coating
    Scratch Resistant
  • Frame Temple Color
    Blue
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Adjustable Temples
  • Product Line
    Tacoma
  • Temple Style
    Spatula
  • Lens Style
    Single
  • Frame Style
    Frameless
  • Temple Color
    Blue
  • Approval Listing Regulations
    ANSI Z87+, CAN/CSA Z94.3
  • UPC_NO
    766868071209
  • Lens Color Family
    Clear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text