Motion
TK130
Tomahawk Safety Glasses - Scratch Resistant, Clear Lens, Blue, Blue, Red, White Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #02367984
MFR #TK130
Price$4.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tomahawk Safety Glasses - Scratch Resistant, Clear Lens, Blue, Blue, Red, White Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #02367984
MFR #TK130

Mfr description
TK130 TOMAHAWK BL/ WH/ RED CLR LENS
  • Duramass® scratch-resistant coating
  • Five-position ratcheting temples
  • Adjustable spatula temples for locked-in-place fit
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.50/each

Specifications

Dimensions

  • Size
    Universal
  • Weight
    1.20 lbs

Details

  • Approval Listing Regulations
    ANSI Z87+
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Blue
  • Frame Style
    Framed
  • Frame Temple Color
    Blue, Blue, Red, White
  • Frame Temple Material
    Nylon
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Style
    Single
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Tomahawk
  • Specialty Features
    Side Shields
  • Temple Adjustment
    Adjustable Temples
  • Temple Color
    Red, White
  • Temple Style
    Spatula
  • Type
    Safety Glasses
  • UPC_NO
    766868031302
  • UV Protection
    Provides UV Protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)