Motion
TK130AF

MCR SAFETY
TK130AF

Tomahawk Safety Glasse - Anti-Fog, Scratch Resistant, Clear Lens, Blue, Blue, Red, White Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #02367985
MFR #TK130AF
Price$4.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
TK130AF

Tomahawk Safety Glasse - Anti-Fog, Scratch Resistant, Clear Lens, Blue, Blue, Red, White Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #02367985
MFR #TK130AF

Mfr description
TK130AF TOMAHAWK BL/WH/RED CLR AF LENS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.57/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Additional Details
    ISO 12312-1 Blue Light: 14%;VLT%: 90;Nosebridge Material: Polycarbonate;Inner Packaging: Dozen White Box
  • Adjustable Temples
    Yes
  • ANSI Rating
    Z87.1-2025
  • Approval Listing Regulations
    ANSI Z87+
  • Comfort Features
    Adjustable Length Temples, Lightweight Frame, Ratcheting Temples
  • Description
    TK1 Series Safety Glasses with Built on Side Shields, Generously Sized Lens, Ratcheting temples with adjustable length
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color
    Blue
  • Frame Color Family
    Blue
  • Frame Style
    Framed
  • Frame Temple Color
    Blue, Blue, Red, White
  • Frame Temple Material
    Nylon
  • Frame Type
    Wraparound
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Single
  • Manufacturer Stock Number
    TK130AF
  • Metal Frame
    Non-Metal Frame
  • Noisepiece Type
    Integrated
  • Product Line
    Tomahawk
  • Series
    TK1
  • Specialty Features
    Side Shields
  • Standards Met
    ANSI/ISEA Z87.1-2025, AS/NZS 1337.1, CE EN166
  • Temple Adjustment
    Adjustable Temples
  • Temple Color
    Red, White
  • Temple Style
    Spatula
  • Type
    Safety Glasses
  • UPC_NO
    766868031319
  • UV Protection
    Provides UV Protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)