Motion
TM110
Tremor Safety Glasses - Scratch Resistant, Transparent Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #02367988
MFR #TM110
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tremor Safety Glasses - Scratch Resistant, Transparent Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #02367988
MFR #TM110

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TM110 TREMOR ONYX FRAME CLEAR LENS
  • Dielectric
  • Gel nosepiece
  • Hingeless temples
  • Non-slip soft temple sleeves
  • Exclusive Duramass® scratch-resistant coating
  • Meets or exceeds ANSI Z87+ standard

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Transparent
  • Lens Coating
    Scratch Resistant
  • Frame Temple Color
    Black
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    Tremor
  • Metal Frame
    Non-Metal Frame
  • Temple Style
    Bayonet
  • Lens Style
    Single
  • Frame Style
    Framed
  • Temple Color
    Black
  • Approval Listing Regulations
    ANSI Z87+, CE EN166
  • Includes
    Cord with Breakaway Safety Clips
  • Weight
    1.20 lbs, 1.2
  • Frame Color Family
    Black
  • Lens Color Family
    Clear
  • Frame Temple Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought