Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tremor Safety Glasses - Scratch Resistant, Transparent Lens, Brown Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #02367996
MFR #TM130

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
TM130 TREMOR TAUPE FRAME CLEAR LENS

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Transparent
  • Lens Coating
    Scratch Resistant
  • Frame Temple Color
    Brown
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    Tremor
  • Metal Frame
    Non-Metal Frame
  • Temple Style
    Bayonet
  • Lens Style
    Single
  • Frame Style
    Framed
  • Temple Color
    Brown
  • Approval Listing Regulations
    ANSI Z87+, CE EN166
  • Includes
    Cord with Breakaway Safety Clips
  • Frame Color Family
    Brown
  • Lens Color Family
    Clear
  • Frame Temple Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought