Motion
51415 VG024

SKF
51415 VG024

Ball Thrust Bearings - Single-Direction, 75 mm Bore, 160 mm OD, 65 mm Width, Separable
MI ITEM #02370742
MFR #51415 VG024
List Price$3,793.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
51415 VG024

Ball Thrust Bearings - Single-Direction, 75 mm Bore, 160 mm OD, 65 mm Width, Separable
MI ITEM #02370742
MFR #51415 VG024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,793.41/each for your price

Overview

Mfr description
51415 VG024 BRG

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Straight
  • Separable Or Banded
    Separable
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    251 kN
  • Max Rpm
    1800 rpm
  • Cage Material
    Steel
  • Manufacturer Upc Number
    7316577292506
  • UPC_NO
    7316577292506
  • Weight
    14.23 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought