Motion
UCTB207-23NPMZ2

AMI BEARINGS INC
UCTB207-23NPMZ2

Pillow Block Ball Bearing Unit - 1.4375 in Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #02370953
MFR #UCTB207-23NPMZ2
Price$140.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCTB207-23NPMZ2

Pillow Block Ball Bearing Unit - 1.4375 in Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #02370953
MFR #UCTB207-23NPMZ2

Mfr description
UCTB207-23NPMZ2 1-7/16 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.33/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Base Width
    1-7/8 in
  • Bolt Center Diameter
    3.2500 in
  • Bolt Center To Center Length
    3.2500 in
  • Bolt Size
    1/2-13
  • Bore Diameter
    1.4375 in
  • Bore Inside Diameter
    1.4375 in
  • Bore Length
    1.6890 in
  • Housing Width
    4.2500 in
  • Inner Race Width
    1.6890 in
  • Inside Diameter
    1.4375 in
  • Length
    4.2500 in
  • Length Through Bore
    1.6890 in
  • Overall Height
    3.7500 in
  • Overall Length
    4.2500 in
  • Overall Width
    1.9375 in
  • Shaft Diameter
    1.4375 in
  • Tap Thread Size
    1/2-13 UNC
  • Thread Size
    1/2-13 UNC
  • Weight
    3.02 lbs
  • Width
    1.8750 in, 47.60 mm

Details

  • Additional Details
    Nickel Protection
  • Bearing Insert Material
    AISI 52100 Steel - Zinc Protection
  • Bearing Number
    UC207-23MZ2
  • Bearing Type
    Set Screw Locking
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    3.2500 in
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Housing Configuration
    Tapped Base
  • Housing ID
    TB207NP
  • Housing Material
    Cast Iron
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    5820 lbf
  • Radial Static Load Capacity
    3460 lbf
  • Replacement Bearing
    UC207-23MZ2
  • Seal Type
    Contact with Slinger
  • Series
    UCTB200NPMZ2
  • Shaft Attachment
    Set Screw Locking
  • Type
    Tapped Base
  • Type Of Bearing
    Set Screw Locking
  • UPC_NO
    0808250151219
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)