Motion
SHD51
Pneumatic Plug - Steel Body Material, 1/4 in Hose Barb, 300 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #02371166
MFR #SHD51
Your Price$7.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Plug - Steel Body Material, 1/4 in Hose Barb, 300 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #02371166
MFR #SHD51

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.16/each(List $8.95)

Overview

Mfr description
SHD51 PLUG

Specifications

  • Application
    Pneumatic
  • Coupling Component
    Plug
  • Hose Connection Type
    Hose Barb
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure Range
    251 to 350 psi
  • Working Pressure
    300 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1/4 in Hose Barb
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Body Size
    1/4 in
  • Standard Interchange
    Schrader
  • Industry/Application
    Breathing Air, General Pneumatic
  • Weight
    0.039 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought