Motion
ERCI 112

SEALMASTER
ERCI 112

Tapered Roller Insert Bearing - Tapered Roller Bearing, 1.7500 in Bore Dia., 3.9375 in OD, 3.2500 in Overall Width, Set Screw, 52100 Bearing Steel Material, Expansion Bearing (Floating)
Mi Item #02371168
MFR #ERCI 112
Price$2,548.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ERCI 112

Tapered Roller Insert Bearing - Tapered Roller Bearing, 1.7500 in Bore Dia., 3.9375 in OD, 3.2500 in Overall Width, Set Screw, 52100 Bearing Steel Material, Expansion Bearing (Floating)
Mi Item #02371168
MFR #ERCI 112

Mfr description
ERCI 112 BRG INSERT
  • With Seal Flinger
  • NLGI#2 Lithium Complex Grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,548.43/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Inner Ring Width  
    3.5000 in
  • Outer Ring Width  
    1.7500 in
  • Outside Diameter  
    3.9375 in
  • Overall Width
    3.2500 in

Details

  • Bearing Material
    52100 Bearing Steel
  • CAD Drawing
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Black Oxide
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    550153
  • Operating Temperature Range
    Max 225°
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Felt Seal
  • Series
    ERCI
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    662288479710
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)