Specifications
Dimensions
- Overall Height1-1/2 in
- Overall Length4.56 in
- Overall Width1-1/2 in
- Port Size3/4 NPTF
Details
- ActuationHydraulic
- Adjustable Pressure Range1000 to 2500 psi
- Connection GenderFemale
- Maximum Flow Rate20 gpm
- Maximum Operating Pressure2500 psi
- SeriesRD
Overview
Mfr description
RD1875-S RELIEF VALVE
- A direct acting ball/spring type pressure relief
- Compact and simple in design
- This type relief is fast opening and is well suited for pressure spike protection
- S=Standard steel seat; H= Hardened seat
- Externally adjustable