Motion
6500
General Purpose Socket - Brass Body Material, One-Way Valve, 3/4 – 14 NPTF, 220 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #02371296
MFR #6500
Your Price$144.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Socket - Brass Body Material, One-Way Valve, 3/4 – 14 NPTF, 220 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #02371296
MFR #6500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$144.89/each(List $166.63)

Overview

Mfr description
6500 SOCKET BRASS 3/4" MALE

Specifications

  • Application
    Fluid Transfer, Pneumatic
  • Coupling Component
    Socket
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Actual Thread Size
    3/4 – 14 NPTF
  • Working Pressure Range
    100 to 250 psi
  • Working Pressure
    220 psi
  • Valve Type
    One-Way Valve
  • Body Material
    Brass
  • Seal Material
    Buna-N
  • Description Keyword
    3/4 – 14 NPTF
  • Body Size
    3/4 in
  • Coupling Connection Type
    Manual
  • Flow Rate
    935.17 gpm
  • Hex
    1.31 in
  • Burst Pressure
    880 psi
  • Standard Interchange
    ISO 6150-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text