Motion
85/8729XL
Worknit® General Purpose Work Gloves - X-Large Size, Gauntlet Cuff, Nitrile Material
MI ITEM #02371407
MFR #85/8729XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Worknit® General Purpose Work Gloves - X-Large Size, Gauntlet Cuff, Nitrile Material
MI ITEM #02371407
MFR #85/8729XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85/8729XL WORKNIT HD

Specifications

  • Glove Size
    XL or Size 10
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Non Coating
  • Coating Coverage
    Uncoated
  • Protection Type
    General Protection
  • Cuff Type
    Gauntlet
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Black, Brown
  • Hand Type
    Pair
  • Glove Pattern
    Gunn
  • Back Material
    Cotton
  • Lining Seams
    Seamed Lining
  • Thumb Style
    Wing
  • Standards Met
    CE
  • Product Line
    Worknit HD
  • Description Keyword
    Unlined
  • UPC_NO
    821812009407

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text