Specifications
Dimensions
- Frame Size364T
- Overall Length C Dimension32.5 in
- Service Factor1.15
- Shaft Diameter2.3750 in
- Torque176.7 ft-lbs
- Weight865 lbs
Details
- 2D Drawing
- Base RPM1785 rpm
- Country of OriginMEX
- DescriptionU.S. Motors® brand Hostile Duty motors are designed for industry. This general purpose NEMA Premium® motor line meets Energy Independence and Security Act (EISA 2007) efficiency requirements. Hostile Duty totally enclosed fan cooled motors reduce operating costs and are suited for rugged applications like pumps, compressors, conveyors or blowers in dusty, damp or dirty environments. Hostile Duty motors are the appropriate choice for applications where the motor works continuously and energy efficiency is a must. U.S. Motors® brand Hostile Duty motors are available in TEFC ratings from 1 – 200 HP, dual frequency nameplate. Cast iron construction, corrosion resistant mill and chemical duty paint, heavy gauge steel fan covers and conduit boxes are some of the features of this heavy duty workhorse.
- Description Keyword60 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialCast Iron
- Frequency Rating60 Hz
- Full Load Efficiency95.0 %
- Harmonization Code8501.52.8000
- Insulation ClassF
- Manufacturer Product Page
- Manufacturer Upc Number786382031008
- Max Allowable Current55 A
- Maximum Speed1785 rpm
- ModelDM21
- Motor CategoryGeneral Severe Duty Motor
- Motor Horsepower60 hp
- Motor Phase3 ph
- Motor Poles4
- Motor Supply Voltage575 V
- Motor TypeSevere Duty Motor
- Mounting TypeHorizontal / Foot
- NEMA Design ClassB
- Opposite Drive End Bearing6313-2Z-J/C3
- Product TypeGeneral Purpose Motors
- Product TypesAC Motors
- Shaft End Bearing6313-2Z-J/C3
- Standards MetEE, NEMA Premium
- Synchronous Rpm1800 rpm
- UPC_NO786382031008
- Wiring Diagram
Overview
Mfr description
60 HP,1785 RPM,H60P2G,575 V,364T