Overview
Mfr description
150 HP,1190 RPM,8P150P3C,460 V,447T
Specifications
- Motor Phase3 ph
- Motor Horsepower150 hp
- Country of OriginUSA
- Synchronous Rpm1200 rpm
- Motor Supply Voltage460 V
- Frame Size447T
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Base RPM1190 rpm
- Duty Condition TypeContinuous Duty
- Mounting TypeHorizontal / Foot
- Full Load Current181.00 A
- Full Load Efficiency95.8 %
- Motor Poles6
- DescriptionSevere duty motors must stand up to the harshest of industrial processing elements, and Nidec Motor Corporation's line of U.S. Motors® brand motors do just that. Our motors are designed to be efficient, dependable and meet energy efficiency regulations. Manufactured to exceed the industry's most stringent IEEE 841 standards, our U.S. Motors® brand 841 PLUS® motors are commonly used in severe duty environments for pumps, compressors, fans, blowers and other material processing applications. These rugged motors are ideal for constant speed or inverter duty applications typically found in the oil and gas, chemical, pulp and paper, wastewater, automotive and mining industries. U.S. Motors® brand 841 PLUS® motors are rated NEMA Premium® efficient. Low-loss silicon steel construction and streamlined design enables these motors to operate at lower temperatures, resulting in lower energy costs. Nidec Motor Corporation's U.S. Motors® line of high-performance commercial and industrial severe duty motors is designed to help businesses reduce energy consumption and comply with regulations. These motors typically feature upgraded open drip-proof and totally enclosed motors that meet or exceed NEMA Premium® efficiency requirements. If none of our stock motors quite fit the bill, we can also customize severe duty motors or systems to meet your unique specifications.
- Description Keyword150 hp
- Shaft Diameter3.3750 in
- Overall Length C Dimension49.3 in
- NEMA Design ClassB
- Service Factor1.15
- Frame MaterialCast Iron
- Insulation ClassF
- IP Rating55
- Standards MetEE, NEMA Premium
- Weight2100 lbs
- ApplicationsAutomotive, Mining and Waste Treatment Industries, Petro-Chemical, Pulp & Paper
- Harmonization Code8501.53.4000
- Manufacturer Upc Number786382066390
- Manufacturer Product Page
- ModelBL12
- Motor CategoryIEEE 841 Motor
- Wiring Diagram
- 2D Drawing
- Max Allowable Current181 A
- Product TypesAC Motors
- Torque663.4 ft-lbs
- Opposite Drive End Bearing65BC03J3
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data