Motion
C350P1WS
General Purpose Motor - 350 hp, 3600 rpm, 3 ph, 2300/4000 V, 5010S Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3570 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02371640
MFR #C350P1WS
List Price$94,851.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 350 hp, 3600 rpm, 3 ph, 2300/4000 V, 5010S Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3570 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02371640
MFR #C350P1WS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$94,851.58/each for your price

Overview

Mfr description
C350P1WS (G66275) MOTOR

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    350 hp
  • Country of Origin
    USA
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    2300/4000 V
  • Frame Size
    5010S
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    3570 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    95.0 %
  • Motor Poles
    2
  • Description
    By the time the TITAN® name was introduced to the marketplace in 1976, above-NEMA® frame motors under the U.S. Motors® brand had been manufactured for more than a decade…first in Los Angeles, CA, then in Prescott, AZ. These large machines were built primarily for fluid pumping. As pump manufacturers built bigger pumps, the large AC motors needed to drive them increased in size to meet the demand. Today, large AC horizontal and vertical motors are manufactured and tested in Nidec's ISO9001-2008 and API-certified Mena, Arkansas facility. TITAN® motors are available in a variety of frame sizes and enclosures, both stock and engineered-to-order. These machines are built to withstand the rigors of the oil and gas, pulp and paper, wastewater, electric power, steel, forestry, cement and mining industries. The TITAN® 841 449 through 5800 frame motors are designed to exceed the industry's most stringent IEEE 841 standards. These machines are commonly used in severe duty environments for pumps, compressors, fans, blowers and other material processing applications. They are ideal for constant speed or inverter duty applications typically found in the petroleum, chemical, pulp and paper, wastewater, automotive and mining industries.
  • Overall Length C Dimension
    67.6 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    4800 lbs
  • Harmonization Code
    8501.53.8040
  • Manufacturer Upc Number
    786382014919
  • UPC_NO
    786382014919
  • Model
    FL15
  • Max Allowable Current
    44 A, 77 A
  • Product Types
    AC Motors
  • Torque
    514.6 ft-lbs
  • Opposite Drive End Bearing
    6315-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text