Specifications
Dimensions
- Continuous Torque3107 in
- Motor Port Size1/2–14 NPTF
- Overall Height3.31 in
- Overall Length7.79 in
- Overall Width3.38 in
- Weight14.00 lbs
Details
- Actual Mounting Flange2 Bolt Std: 82.6 [3.25] Dia. X 3.0 [.12] Pilot, 13.59 [.535] Dia. Mounting
- Actual Output ShaftStraight
- Actual Port Type.500-14 NPTF Dryseal Pipe Thread Ports
- Continuous Flow Rate15 gpm
- Displacement17.90 in³/r
- Intermittent Pressure124 bar
- Manufacturer Catalog
- Max Continuous Oil Viscosity100 Saybold universal second
- Maximum RPM-Continuous304 rpm
- Motor Port TypeNational Pipe Tapered Fuel
- Mounting Type4-Bolt
- Port Configuration.500-14 NPTF Dryseal Pipe Thread Ports
- Seal TypeViton
- SeriesH-Series
- Shaft TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)