Motion
2040A28
Stock Bore Sprocket - 2040 / 1 in, A Hub, 28 Teeth
Mi Item #02371924
MFR #2040A28
Price$66.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2040 / 1 in, A Hub, 28 Teeth
Mi Item #02371924
MFR #2040A28

Mfr description
2040A28 5/8 BORE HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.41/each

Specifications

Dimensions

  • Caliper Diameter
    4.1820 in
  • Chain Roller Diameter
    0.3130 in
  • Outside Diameter
    4.7400 in
  • Pitch Diameter
    4.4940 in
  • Tooth Width
    0.2840 in
  • Weight
    1.10 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2040 / 1 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039345776
  • Number Of Teeth
    28
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)