Motion
1VP34118

TB WOODS
1VP34118

Variable Pitch Pulleys - VP Series, 1 Groove, 1.1250 in Bore
Mi Item #02372047
MFR #1VP34118
Price$177.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
1VP34118

Variable Pitch Pulleys - VP Series, 1 Groove, 1.1250 in Bore
Mi Item #02372047
MFR #1VP34118

Mfr description
1VP34X1 1/8 FHP ADJ SHV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.61/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Weight
    1.40 lbs

Details

  • Manufacturer Upc Number
    698672019231
  • Number Of Grooves
    1
  • Series
    VP
  • UPC_NO
    698672019231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)