Motion
2VP36118

TB WOODS
2VP36118

Variable Pitch Pulley - VP Series, 2 Groove, 3L/O/4L/A/5L/B/5V Belt Section Size, 1.1250 in Bore, 3.3500 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #02372074
MFR #2VP36118
Price$295.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2VP36118

Variable Pitch Pulley - VP Series, 2 Groove, 3L/O/4L/A/5L/B/5V Belt Section Size, 1.1250 in Bore, 3.3500 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #02372074
MFR #2VP36118

Mfr description
2VP36X1 1/8 FHP ADJ SHV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$295.94/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, 5L, 5V, A, B, O
  • Bore Diameter
    1.1250 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore
    3 in
  • Maximum Pitch Diameter
    2.82 (3L/O) in, 3.35 (4L/A) in, 3.41 (5L/B) in
  • Minimum Pitch Diameter
    2-1/2 (3L/O) in, 2.88 (4L/A) in, 3.13 (5L/B) in
  • Outside Diameter
    3.3500 in
  • Weight
    3.40 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Cast Iron
  • Number Of Grooves
    2
  • Series
    VP
  • UPC_NO
    698672024969
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)