Motion
AK351
FHP Sheave, A-4L-3L Belt Section, 3.55 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #02372083
MFR #AK351
Price$162.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP Sheave, A-4L-3L Belt Section, 3.55 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #02372083
MFR #AK351

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$162.84/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    1 in
  • Face Width  
    0.6563 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    0.9375 in
  • Outside Diameter  
    3.5500 in
  • Overall Width
    1-3/32 in
  • Pitch Diameter
    2.96 (3L) in, 3.3 (A/4L) in
  • Weight
    1.50 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    698672116121

Overview

Mfr description
AK35/HA35 1 FHP SHEAV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought