Motion
AK3534

TB WOODS
AK3534

FHP Sheave, A-4L-3L Belt Section, 3.55 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #02372084
MFR #AK3534
Your Price$73.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
AK3534

FHP Sheave, A-4L-3L Belt Section, 3.55 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #02372084
MFR #AK3534

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$73.49/each(List $84.51)

Overview

Mfr description
AK35/HA35 3/4 FHP SHEAV

Specifications

  • Belt Section Size
    3L, 4L, A
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    3/4 in
  • Keyway Size
    3/16 x 3/32 in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Pitch Diameter
    2.96 (3L) in, 3.3 (A/4L) in
  • Overall Width
    1-3/32 in
  • Pulley Construction
    Plain
  • UPC_NO
    698672094733
  • Weight
    1.60 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text