Motion
BK231
V-Belt Pulley - B, 5L Belt Section, 1 Groove, 1 in Bore Size, 2.4500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #02372099
MFR #BK231
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - B, 5L Belt Section, 1 Groove, 1 in Bore Size, 2.4500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #02372099
MFR #BK231

Mfr description
BK23 X 1 FHP SHEAV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    5L, B
  • Bore Diameter
    1 in
  • Face Width  
    0.8125 in
  • Keyway Size
    1/4 in x 1/8 in
  • Length Through Bore  
    1.1600 in
  • Outside Diameter  
    2.4500 in
  • Pitch Diameter
    2.51 in

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Upc Number
    698672130264
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    698672130264
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)