Motion
2VP71158

TB WOODS
2VP71158

Variable Pitch Pulley - VP Series, 2 Groove, 3L/O/4L/A/5L/B/5V Belt Section Size, 1.6250 in Bore, 7.1000 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #02372101
MFR #2VP71158
Price$524.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2VP71158

Variable Pitch Pulley - VP Series, 2 Groove, 3L/O/4L/A/5L/B/5V Belt Section Size, 1.6250 in Bore, 7.1000 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #02372101
MFR #2VP71158

Mfr description
2VP71 X 1-5/8 FHP ADJ SHV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$524.21/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, 5L, 5V, A, B, O
  • Bore Diameter
    1.6250 in
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore
    3-1/4 in
  • Maximum Pitch Diameter
    6.58 (4L/A) in, 6.99 (5V) in, 7.05 (5L/B) in
  • Minimum Pitch Diameter
    5.4 (4L/A) in, 5.78 (5V) in, 5.84 (5L/B) in
  • Outside Diameter
    7.1000 in
  • Weight
    14.60 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Cast Iron
  • Number Of Grooves
    2
  • Series
    VP
  • UPC_NO
    698672027779
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)