Motion
1VP65138

TB WOODS
1VP65138

Variable Pitch Pulleys - VP Series, 1 Groove, 1.3750 in Bore
Mi Item #02372117
MFR #1VP65138
Price$333.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
1VP65138

Variable Pitch Pulleys - VP Series, 1 Groove, 1.3750 in Bore
Mi Item #02372117
MFR #1VP65138

Mfr description
1VP65 X 1-3/8 FHP ADJ SHV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$333.72/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in

Details

  • Manufacturer Upc Number
    698672024082
  • Number Of Grooves
    1
  • Series
    VP
  • UPC_NO
    698672024082
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)