Motion
1VP75158

TB WOODS
1VP75158

Variable Pitch Pulleys - VP Series, 1 Groove, 1.6250 in Bore
Mi Item #02372125
MFR #1VP75158
Price$788.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
1VP75158

Variable Pitch Pulleys - VP Series, 1 Groove, 1.6250 in Bore
Mi Item #02372125
MFR #1VP75158

Mfr description
1VP75 X 1-5/8 FHP ADJ SHV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$788.27/each

Specifications

Dimensions

  • Bore Diameter
    1.6250 in

Details

  • Manufacturer Upc Number
    698672024853
  • Number Of Grooves
    1
  • Series
    VP
  • UPC_NO
    698672024853
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)