Motion
2215-K-TVH-C3

FAG (SCHAEFFLER)
2215-K-TVH-C3

Self-Aligning Ball Bearing - Tapered 1:12, 75 mm ID, 130 mm OD, 31 mm Width, Open, C3
MI ITEM #02372173
MFR #2215-K-TVH-C3
Your Price$760.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
2215-K-TVH-C3

Self-Aligning Ball Bearing - Tapered 1:12, 75 mm ID, 130 mm OD, 31 mm Width, Open, C3
MI ITEM #02372173
MFR #2215-K-TVH-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$760.21/each(List $858.68)

Overview

Mfr description
2215-K-TVH-C3

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    Maximum of +120 °C
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    Not Rated
  • Max Rpm
    5300 rpm
  • Cage Material
    Polyamide
  • Finish Coating
    Uncoated
  • Fillet Radius
    1.5 mm
  • Series
    22
  • Standards Met
    DIN 630
  • UPC_NO
    4012801478311
  • Weight
    3.48 lbs
  • Description
    2215-K-TVH-C3
  • Manufacturer Catalog Number
    2215-K-TVH-C3
  • Radial Dynamic Load Capacity
    44500 N
  • Radial Static Load Capacity
    17600 N
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    2215-K-TVH-C3 Bearing features 75 mm tapered 1:12 bore, open closure, 130 mm OD, 31 mm width, suited for rotary industrial uses.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text