Motion
16G-20MFFOR

GATES RUBBER CO
16G-20MFFOR

MegaCrimp® Crimp-on Fitting - Steel Material, 1 in Hose ID, Male
Mi Item #02372431
MFR #16G-20MFFOR
Price$88.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16G-20MFFOR

MegaCrimp® Crimp-on Fitting - Steel Material, 1 in Hose ID, Male
Mi Item #02372431
MFR #16G-20MFFOR

Mfr description
16G-20MFFORMM
  • Robust “bite-the-wire” crimp; Tested to an industry-leading 1 million impulse cycles; Simplifies inventory magement; Environmentally-friendly TuffCoat™ plating for 347% better corrosion resistance SAE Standard; Popular thread styles also available with TuffCoat™ Xtreme™ plating for 583% better corrosion resistance than the SAE standard;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.42/each

Specifications

Dimensions

  • Dash Size
    20
  • End 1 Size
    1.6875 in
  • End 2 Size
    1.0000 in
  • Hex Body
    1.8100 in
  • Hex Size
    1.8100 in
  • Hose Cut-Off Factor
    1.9000 in, 48.20 mm
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Length
    4.1300 in
  • SAE Size
    -16
  • Size
    1.6875 in
  • Thread Size
    1 1/16-12
  • Thread Size 1
    1 11/16-12
  • Weight
    0.15 lbs
  • Width
    1.8100 in

Details

  • Additional Details
    The patented “C” insert pre-assembled MegaCrimp coupling gives world-class, leak-proof performance. It is designed with a patented “C” insert attached to the ferrule that accommodates hose of different constructions and wall thicknesses. The insert’s design ensures crimping forces are evenly distributed to form a concentric seal. The “C” insert simplifies inventory requirements since one MegaCrimp coupling size can accommodate various hose outside diameters, on both one- and two-wire braid hydraulic hose.
  • Application
    Hydraulics
  • Coating
    TuffCoat™
  • Compatible Hose Series
    Gates wire-braid hoses
  • Configuration
    Straight
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    SAE ORFS
  • Connection Type
    MegaCrimp
  • Country of Origin
    US
  • End 1 Style
    MegaCrimp
  • End Gender
    Male
  • End Type 1
    MFFOR
  • Fitting Connection Family
    SAE O-Ring Face Seal (ORFS)
  • Fitting Shape
    Straight
  • Fitting Type
    O-Ring Face Seal
  • For Use With
    Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
  • Manufacturer Catalog Number
    G25225-1620
  • Manufacturer Compatibility
    Gates wire-braid hoses
  • Manufacturer Upc Number
    072053472257
  • Material
    Steel
  • O-Ring Location
    Flat Face O-Ring
  • Port Gender
    Male
  • Product Types
    Hydraulic Coupling
  • Seal Type
    O-Ring
  • Standards Met
    SAE J1453, SAE, EN, ISO
  • Style
    Straight
  • Swivel
    No
  • Thread Standard
    MFFOR
  • Thread Type
    MegaCrimp
  • Type
    MegaCrimp Coupling
  • UPC_NO
    072053472257
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)