Motion
12G-12PL
Hydraulic Hose Coupling - 3/4 in Hose ID
MI ITEM #02372444
MFR #12G-12PL
Price$66.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose Coupling - 3/4 in Hose ID
MI ITEM #02372444
MFR #12G-12PL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$66.46/each

Specifications

Dimensions

  • Dash Size
    12
  • Hose Cut-Off Factor
    1.5600 in, 39.60 mm
  • Hose Dash Size
    12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    0.7500 in, 19 mm
  • Length
    3.5600 in
  • SAE Size
    -12
  • Weight
    0.57 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Application
    Hydraulic
  • Compatible Hose Series
    Gates wire-braid hoses
  • Connection Type
    MegaCrimp
  • End 1 Style
    MegaCrimp
  • Fitting Connection Family
    MegaCrimp
  • Fitting Shape
    Straight
  • Fitting Type
    MegaCrimp
  • For Use With
    Gates wire-braid hoses
  • Manufacturer Catalog Number
    G25530-1212
  • Manufacturer Compatibility
    Gates wire-braid hoses
  • Manufacturer Upc Number
    072053409475
  • Product Types
    Coupling
  • Standards Met
    SAE, EN, ISO
  • Thread Type
    MegaCrimp
  • Type
    MegaCrimp
  • UPC_NO
    072053409475

Overview

Mfr description
12G-12PL FITTING
  • One of the most common causes of hydraulic leaks is a cracked coupling nut or seat due to over-torquing by a strong-armed worker. Gates has engineered a solution Full-Torque Nut!" technology now available on Gates MegaCrimp and GlobalSpiral couplings
  • MegaCrimp couplings set a new standard for hydraulic couplings. The unique \

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought