Motion
20G-20FBSPORX

GATES RUBBER CO
20G-20FBSPORX

710095235 -
MI ITEM #02372464
MFR #20G-20FBSPORX
Your Price$148.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20G-20FBSPORX

710095235 -
MI ITEM #02372464
MFR #20G-20FBSPORX

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$148.34/each(List $178.01)

Overview

Mfr description
20G-20FBSPORX FITTING
  • Robust “bite-the-wire” crimp; Tested to an industry-leading 1 million impulse cycles; Simplifies inventory magement; Environmentally-friendly TuffCoat™ plating for 347% better corrosion resistance SAE Standard; Popular thread styles also available with TuffCoat™ Xtreme™ plating for 583% better corrosion resistance than the SAE standard;

Specifications

  • Country of Origin
    BE
  • ManufacturerName (description attribute)
    Gates
  • Hose Inside Diameter
    1.2520 in
  • Material
    Steel
  • Thread Type
    FBSPOR
  • Fitting Shape
    Straight
  • Manufacturer Upc Number
    072053408515
  • UPC_NO
    072053408515
  • Additional Details
    The patented “C” insert pre-assembled MegaCrimp coupling gives world-class, leak-proof performance. It is designed with a patented “C” insert attached to the ferrule that accommodates hose of different constructions and wall thicknesses. The insert’s design ensures crimping forces are evenly distributed to form a concentric seal. The “C” insert simplifies inventory requirements since one MegaCrimp coupling size can accommodate various hose outside diameters, on both one- and two-wire braid hydraulic hose.
  • Weight
    1.56 lbs
  • For Use With
    Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Dash Size
    20
  • End Type 1
    FBSPORX
  • Fitting Type
    British Standard Pipe Parallel
  • Hose Dash Size
    20
  • O-Ring Location
    On Female w/Inverted Nose Seat
  • Seal Type
    Mated Angle w/O-Ring
  • Seated Angle
    30 °
  • Swivel
    Yes
  • Thread Angle
    55°
  • Thread Size 1
    1 1/4-11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text