Motion
12GL-12MPX

GATES RUBBER CO
12GL-12MPX

7348-0010 -
Mi Item #02372476
MFR #12GL-12MPX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12GL-12MPX

7348-0010 -
Mi Item #02372476
MFR #12GL-12MPX

Mfr description
12GL-12MPX FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    12
  • End Size/Type
    3/4 NPT
  • Hose Dash Size
    12
  • Hose Inside Diameter
    0.7500 in
  • Thread Size
    3/4-14 NPT
  • Weight
    0.39 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Configuration
    Straight
  • End Gender
    Male Swivel
  • End Type 1
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPTF
  • Material
    Steel
  • Thread Type
    MPX
  • UPC_NO
    072053664652
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)