Motion
20GL-20FFORX45S

GATES RUBBER CO
20GL-20FFORX45S

Hose End - Steel Material, 1-1/4 in Hose ID, Female
Mi Item #02372486
MFR #20GL-20FFORX45S
Price$203.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20GL-20FFORX45S

Hose End - Steel Material, 1-1/4 in Hose ID, Female
Mi Item #02372486
MFR #20GL-20FFORX45S

Mfr description
20GL-20FFORX45S FITTING
  • Designed for larger-diameter hoses – up to 4 in; I; D; Short body length provides the necessary grip for low pressure hose requirements; Bubble pattern crimp design ensures optimal sealing to helical wire hoses on return vacuum applications;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.42/each

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    20
  • End 1 Size
    1.6875 in
  • End 2 Size
    1.2500 in
  • Hex Body
    1.8800 in
  • Hex Size
    1.8800 in
  • Hose Dash Size
    20
  • Hose Diameter
    1.2500 in
  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1.2500 in, 31.80 mm
  • Length
    5.8100 in
  • SAE Size
    J1453 O-Ring Face Seal
  • Size
    1.6875 in
  • Thread Size
    1-11/16-12
  • Thread Size 1
    1 11/16-12
  • Weight
    1.39 lbs
  • Width
    1.8800 in

Details

  • Additional Details
    Gates GL low pressure couplings has been specifically designed with a pre-crimped soft shell to work with lower pressure hydraulic suction lines and low pressure return line hose. Not to be used a¬¬s live swivel. Special GL dies required.
  • Application
    Hydraulic suction lines and low pressure return line hose
  • Coating
    TuffCoat™
  • Compatible Hose Series
    GL
  • Configuration
    Bent Tube
  • Connection 1 Short Name
    FFORX
  • Connection 2 Short Name
    GL
  • Connection Type
    O-Ring Face Seal (ORFS)
  • Country of Origin
    US
  • End 1 Style
    O-Ring Face Seal (ORFS)
  • End Gender
    Female
  • End Type 1
    FFORX
  • Finish/Coating
    TuffCoat
  • Fitting Connection Family
    SAE O-Ring Face Seal (ORFS)
  • Fitting Shape
    45°
  • Fitting Type
    O-Ring Face Seal
  • For Use With
    GMV, MegaTech G5TB, MegaTech 500
  • ISO Fit Standard
    ISO 8434-3
  • Manufacturer Catalog Number
    G43234-2020
  • Manufacturer Compatibility
    Gates GL
  • Manufacturer Upc Number
    770075354406
  • Material
    Steel
  • O-Ring Location
    Face Seal (ORFS)
  • Plating
    TuffCoat
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Standards Met
    SAE J1453
  • Style
    45 °Elbow
  • Swivel
    Yes
  • Thread Standard
    FFORX
  • Thread Type
    O-Ring Face Seal (ORFS)
  • Type
    Female O-Ring Face Seal Swivel
  • UPC_NO
    770075354406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)